
€82.44/ pieceexcl. VAT
€99.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.44 | - |
25+ | €68.43 | 17.00% |
50+ | €60.99 | 26.02% |
100+ | €56.05 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 280.120 DX |
Shaft diameter | 280 mm |
Outer Diameter | 285 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |