
€55.41/ pieceexcl. VAT
€67.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.41 | - |
25+ | €46.01 | 16.97% |
50+ | €41.02 | 25.97% |
100+ | €37.70 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 280.080 DX |
Shaft diameter | 280 mm |
Outer Diameter | 285 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |