
€32.80/ pieceexcl. VAT
€39.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.80 | - |
25+ | €27.22 | 17.03% |
50+ | €24.27 | 26.01% |
100+ | €22.31 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 280.050 DX |
Shaft diameter | 280 mm |
Outer Diameter | 285 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |