
€76.74/ pieceexcl. VAT
€92.86incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.74 | - |
25+ | €63.70 | 17.00% |
50+ | €56.79 | 26.00% |
100+ | €52.18 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 260.120 DX |
Shaft diameter | 260 mm |
Outer Diameter | 265 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |