Straight bushing Low-maintenance Steel /POM PM 260.080 DX

  • ERIKS:12440771
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€51.63/ pieceexcl. VAT

€62.47incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.63

-

25+

€42.85

17.02%

50+

€38.22

25.98%

100+

€35.10

32.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 260.080 DX
Shaft diameter
260 mm
Outer Diameter
265 mm
Width
80 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance