
€31.62/ pieceexcl. VAT
€38.26incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.62 | - |
25+ | €26.25 | 16.98% |
50+ | €23.40 | 25.99% |
100+ | €21.50 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 260.050 DX |
Shaft diameter | 260 mm |
Outer Diameter | 265 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |