
€73.89/ pieceexcl. VAT
€89.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.89 | - |
25+ | €61.35 | 16.97% |
50+ | €54.70 | 25.97% |
100+ | €50.26 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 250.120 DX |
Shaft diameter | 250 mm |
Outer Diameter | 255 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |