
€37.65/ pieceexcl. VAT
€45.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.65 | - |
25+ | €31.26 | 16.98% |
50+ | €27.86 | 25.99% |
100+ | €25.60 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 250.060 DX |
Shaft diameter | 250 mm |
Outer Diameter | 255 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |