
€30.43/ pieceexcl. VAT
€36.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.43 | - |
25+ | €25.25 | 17.02% |
50+ | €22.52 | 26.01% |
100+ | €20.69 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 250.050 DX |
Shaft diameter | 250 mm |
Outer Diameter | 255 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |