
€71.06/ pieceexcl. VAT
€85.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.06 | - |
25+ | €58.98 | 17.01% |
50+ | €52.58 | 26.00% |
100+ | €48.31 | 32.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 240.120 DX |
Shaft diameter | 240 mm |
Outer Diameter | 245 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |