
€59.45/ pieceexcl. VAT
€71.93incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.45 | - |
25+ | €49.35 | 16.99% |
50+ | €43.99 | 26.01% |
100+ | €40.42 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 240.100 DX |
Shaft diameter | 240 mm |
Outer Diameter | 245 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |