
€47.83/ pieceexcl. VAT
€57.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.83 | - |
25+ | €39.71 | 16.98% |
50+ | €35.42 | 25.96% |
100+ | €32.54 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 240.080 DX |
Shaft diameter | 240 mm |
Outer Diameter | 245 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |