
€36.24/ pieceexcl. VAT
€43.85incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.24 | - |
25+ | €30.07 | 17.04% |
50+ | €26.82 | 26.00% |
100+ | €24.63 | 32.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 240.060 DX |
Shaft diameter | 240 mm |
Outer Diameter | 245 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |