Straight bushing Low-maintenance Steel /POM PM 240.050 DX

  • ERIKS:12440759
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€28.05/ pieceexcl. VAT

€33.94incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.05

-

25+

€23.30

16.93%

50+

€20.76

26.01%

100+

€19.08

32.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 240.050 DX
Shaft diameter
240 mm
Outer Diameter
245 mm
Width
50 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance