
€65.36/ pieceexcl. VAT
€79.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.36 | - |
25+ | €54.27 | 16.96% |
50+ | €48.38 | 25.97% |
100+ | €44.46 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 220.120 DX |
Shaft diameter | 220 mm |
Outer Diameter | 225 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |