Straight bushing Low-maintenance Steel /POM PM 220.100 DX

  • ERIKS:12440757
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.72

-

25+

€45.41

17.01%

50+

€40.50

25.99%

100+

€37.19

32.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 220.100 DX
Shaft diameter
220 mm
Outer Diameter
225 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance