
€44.06/ pieceexcl. VAT
€53.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.06 | - |
25+ | €36.56 | 17.03% |
50+ | €32.61 | 25.98% |
100+ | €29.95 | 32.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 220.080 DX |
Shaft diameter | 220 mm |
Outer Diameter | 225 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |