
€59.69/ pieceexcl. VAT
€72.22incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.69 | - |
25+ | €49.54 | 17.00% |
50+ | €44.18 | 25.99% |
100+ | €40.59 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 200.120 DX |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |