Straight bushing Low-maintenance Steel /POM PM 200.100 DX

  • ERIKS:12440752
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€49.97/ pieceexcl. VAT

€60.46incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.97

-

25+

€41.47

17.02%

50+

€36.98

25.99%

100+

€33.99

31.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 200.100 DX
Shaft diameter
200 mm
Outer Diameter
205 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance