
€40.26/ pieceexcl. VAT
€48.71incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.26 | - |
25+ | €33.42 | 16.99% |
50+ | €29.78 | 26.03% |
100+ | €27.39 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 200.080 DX |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |