
€30.54/ pieceexcl. VAT
€36.95incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.54 | - |
25+ | €25.37 | 16.95% |
50+ | €22.61 | 25.97% |
100+ | €20.79 | 31.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 200.060 DX |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |