
€24.51/ pieceexcl. VAT
€29.66incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.51 | - |
25+ | €20.33 | 17.05% |
50+ | €18.15 | 25.97% |
100+ | €16.67 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 200.050 DX |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |