
€29.12/ pieceexcl. VAT
€35.24incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.12 | - |
25+ | €24.18 | 16.97% |
50+ | €21.57 | 25.94% |
100+ | €19.81 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 190.060 DX |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |