
€45.25/ pieceexcl. VAT
€54.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.25 | - |
25+ | €37.55 | 17.01% |
50+ | €33.47 | 26.03% |
100+ | €30.76 | 32.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 180.100 DX |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |