
€36.46/ pieceexcl. VAT
€44.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.46 | - |
25+ | €30.26 | 17.01% |
50+ | €26.98 | 26.00% |
100+ | €24.80 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 180.080 DX |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |