Straight bushing Low-maintenance Steel /POM PM 180.060 DX

  • ERIKS:12440741
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€27.69/ pieceexcl. VAT

€33.50incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.69

-

25+

€22.99

16.98%

50+

€20.50

25.97%

100+

€18.84

31.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 180.060 DX
Shaft diameter
180 mm
Outer Diameter
185 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance