
€22.14/ pieceexcl. VAT
€26.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.14 | - |
25+ | €18.38 | 16.95% |
50+ | €16.39 | 25.97% |
100+ | €15.06 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 180.050 DX |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |