
€21.55/ pieceexcl. VAT
€26.08incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.55 | - |
25+ | €17.89 | 16.98% |
50+ | €15.94 | 26.01% |
100+ | €14.66 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 170.050 DX |
Shaft diameter | 170 mm |
Outer Diameter | 175 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |