
€24.87/ pieceexcl. VAT
€30.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.87 | - |
25+ | €20.64 | 17.00% |
50+ | €18.41 | 25.97% |
100+ | €16.91 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 165.060 DX |
Shaft diameter | 165 mm |
Outer Diameter | 170 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |