Straight bushing Low-maintenance Steel /POM PM 160.100 DX

  • ERIKS:12440733
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€40.50/ pieceexcl. VAT

€49.01incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.50

-

25+

€33.61

17.01%

50+

€29.97

25.99%

100+

€27.55

31.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 160.100 DX
Shaft diameter
160 mm
Outer Diameter
165 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance