
€32.68/ pieceexcl. VAT
€39.54incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.68 | - |
25+ | €27.12 | 17.01% |
50+ | €24.18 | 26.02% |
100+ | €22.23 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 160.080 DX |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |