
€19.76/ pieceexcl. VAT
€23.91incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.76 | - |
25+ | €16.42 | 16.92% |
50+ | €14.63 | 25.96% |
100+ | €13.44 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 160.050 DX |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |