
€38.12/ pieceexcl. VAT
€46.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.12 | - |
25+ | €31.64 | 17.02% |
50+ | €28.22 | 25.99% |
100+ | €25.94 | 31.97% |
250+ | €24.02 | 37.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 150.100 DX |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |