
€30.78/ pieceexcl. VAT
€37.24incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.78 | - |
25+ | €25.56 | 16.98% |
50+ | €22.78 | 25.99% |
100+ | €20.93 | 32.01% |
250+ | €19.41 | 36.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 150.080 DX |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |