
€23.45/ pieceexcl. VAT
€28.37incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.45 | - |
25+ | €19.46 | 17.02% |
50+ | €17.34 | 26.05% |
100+ | €15.94 | 32.01% |
250+ | €14.77 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 150.060 DX |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |