
€18.57/ pieceexcl. VAT
€22.47incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.57 | - |
25+ | €15.42 | 16.98% |
50+ | €13.76 | 25.93% |
100+ | €12.64 | 31.97% |
250+ | €11.71 | 36.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 150.050 DX |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |