
€35.77/ pieceexcl. VAT
€43.28incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.77 | - |
25+ | €29.69 | 17.00% |
50+ | €26.46 | 26.03% |
100+ | €24.32 | 32.01% |
250+ | €22.54 | 36.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 140.100 DX |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |