
€28.88/ pieceexcl. VAT
€34.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.88 | - |
25+ | €23.99 | 16.94% |
50+ | €21.38 | 25.99% |
100+ | €19.65 | 31.97% |
250+ | €18.19 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 140.080 DX |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |