Straight bushing Low-maintenance Steel /POM PM 140.060 DX

  • ERIKS:12440723
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€22.02/ pieceexcl. VAT

€26.64incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.02

-

25+

€18.27

17.04%

50+

€16.29

26.01%

100+

€14.96

32.05%

250+

€13.87

37.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 140.060 DX
Shaft diameter
140 mm
Outer Diameter
145 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance