
€17.98/ pieceexcl. VAT
€21.76incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.98 | - |
25+ | €14.94 | 16.90% |
50+ | €13.33 | 25.88% |
100+ | €12.24 | 31.96% |
250+ | €11.33 | 36.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 140.050 DX |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |