
€34.58/ pieceexcl. VAT
€41.84incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.58 | - |
25+ | €28.69 | 17.03% |
50+ | €25.58 | 26.02% |
100+ | €23.51 | 32.01% |
250+ | €21.78 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 135.100 DX |
Shaft diameter | 135 mm |
Outer Diameter | 140 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |