
€20.60/ pieceexcl. VAT
€24.93incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.60 | - |
25+ | €17.10 | 16.97% |
50+ | €15.25 | 25.97% |
100+ | €14.01 | 31.96% |
250+ | €12.97 | 37.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 135.060 DX |
Shaft diameter | 135 mm |
Outer Diameter | 140 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |