
€33.39/ pieceexcl. VAT
€40.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.39 | - |
25+ | €27.72 | 16.98% |
50+ | €24.70 | 26.03% |
100+ | €22.71 | 32.01% |
250+ | €21.04 | 36.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 130.100 DX |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |