
€27.01/ pieceexcl. VAT
€32.68incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.01 | - |
25+ | €22.40 | 17.06% |
50+ | €19.98 | 26.03% |
100+ | €18.36 | 32.01% |
250+ | €17.01 | 37.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 130.080 DX |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |