
€35.29/ pieceexcl. VAT
€42.70incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.29 | - |
25+ | €29.29 | 17.01% |
50+ | €26.11 | 26.03% |
100+ | €23.99 | 32.03% |
250+ | €22.23 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 125.110 DX |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 110 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |