
€32.21/ pieceexcl. VAT
€38.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.21 | - |
25+ | €26.72 | 17.02% |
50+ | €23.83 | 26.02% |
100+ | €21.90 | 32.01% |
250+ | €20.28 | 37.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 125.100 DX |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |