
€19.17/ pieceexcl. VAT
€23.20incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.17 | - |
25+ | €15.91 | 17.00% |
50+ | €14.18 | 26.02% |
100+ | €13.04 | 31.96% |
250+ | €12.09 | 36.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 125.060 DX |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |