
€33.99/ pieceexcl. VAT
€41.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.99 | - |
25+ | €28.22 | 16.99% |
50+ | €25.16 | 25.99% |
100+ | €23.11 | 32.00% |
250+ | €21.40 | 37.03% |
500+ | €20.41 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 120.110 DX |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 110 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |