
€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.46 | - |
25+ | €15.32 | 16.98% |
50+ | €13.66 | 25.99% |
100+ | €12.57 | 31.91% |
250+ | €11.64 | 36.95% |
500+ | €11.10 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 120.060 DX |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |