Straight bushing Low-maintenance Steel /POM PM 115.070 DX

  • ERIKS:12440708
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€21.31/ pieceexcl. VAT

€25.79incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.31

-

25+

€17.70

16.94%

50+

€15.77

25.99%

100+

€14.49

32.01%

250+

€13.42

37.00%

500+

€12.78

40.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 115.070 DX
Shaft diameter
115 mm
Outer Diameter
120 mm
Width
70 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance